Shop AMERICAN METAL FILTER
See all product information
Create Account
20 x 25 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter
- Mfr # HIS102025
- Zoro # G101715886
product price:Â
$
75.79
/ea
Key Features
Actual Filter Size
19.5 x 24.5 x 0.875
Media Material
304 Stainless Steel
Actual Height
24.5
Actual Width
19.5
Actual Depth
0.875
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HIS102025
- Zoro #
- G101715886
- UPC #
- -
- Country of Origin
- United States
- Media Material
- 304 Stainless Steel
- Media Color
- Silver
Dimensions
- Actual Filter Size
- 19.5 x 24.5 x 0.875
- Actual Height
- 24.5
- Actual Width
- 19.5
- Actual Depth
- 0.875
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.