20 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate

  • Mfr # HPOG202024

  • Zoro # G301715846


product price: $35.89
/ea

Key Features

Actual Filter Size
19.5 x 23.5 x 1.75
Media Material
Galvanized Steel
Actual Height
23.5
Actual Depth
1.75
Media Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPOG202024
Zoro #
G301715846
UPC #
-
Country of Origin
United States

Dimensions

Actual Filter Size
19.5 x 23.5 x 1.75
Actual Height
23.5
Actual Depth
1.75
Actual Width
19.5

Details

Media Material
Galvanized Steel
Media Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.