Shop AMGOOD
See all product information
Create Account
20 in. x 25 in. x 2 in. Stainless Steel Hood Filter, 6PK
- Mfr # SSHF-2025-6PK-Z
- Zoro # G514776122
product price:Â
$
150.99
/pk of 6, $25.17/ea
Free Shipping & Returns
Key Features
Media Material
Stainless Steel
Nominal Width
20 in
Media Color
Silver
Nominal Height
24 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSHF-2025-6PK-Z
- Zoro #
- G514776122
- UPC #
- -
- Country of Origin
- China
- Media Material
- Stainless Steel
- Item
- Hood Filter
- Media Color
- Silver
Dimensions
- Nominal Width
- 20 in
- Nominal Height
- 24 1/2 in
Description
Commercial hood filter is made of premium 430 stainless steel which possesses advantages of corrosion resistance and rust protection.Designed with durability in mind, this hood filter is a long-lasting addition to your establishment.The stainless steel material is perfectly welded,exquisite workmanship,the edge of the outer frame is carefully polished, which is round and smooth and will not hurt hands.The design of the two side handles makes disassembly easier. Low maintenance cost and easy to clean.Hood filters trap grease, allowing it to flow down into your hood grease trap to prevent unsafe work conditions.An essential addition to any kitchen with a hood, this filter will keep your kitchen running safely and efficiently!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.