Shop AMERICAN METAL PRODUCTS

382W8X6 2 Way Sidewall Register; 8 x 6 in

  • Mfr # 852947

  • Zoro # G304055215


product price:  $39.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
852947
Zoro #
G304055215
UPC #
-
Country of Origin
China

Description

Features
  • Color - White
  • 2 Way Sidewall Register
  • Adjustable Damper
  • Painted Stamped Steel
  • 1/2 in. Fin Spacing With Screws.
  • Size - 8 x 6 in.
  • Dimension - 7.5 x 7.5 x 1.2 in.
  • Item Weight - 1.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.