Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chafer Water Pan, Full Size

  • Mfr # CDWP26

  • Zoro # G6034113


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Pan Size
Full Size
Width
"
Gauge
2.25 ga
Capacity
9 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDWP26
Zoro #
G6034113
UPC #
704339922483
Country of Origin
China

Dimensions

Pan Size
Full Size
Width
"
Overall Length
26 1/2 in
Overall Depth
17 1/2 in
Overall Width
19 1/2 in

Details

Item
Water Pan
Material
Stainless Steel
Gauge
2.25 ga
Capacity
9 qt
Product Type
Water Pan
Pan Shape
Rectangular
Compatible Pan Type
Full Size
Color
Silver
NSF Certified
No
Oven Safe
No
Dishwasher Safe
No
Freezer Safe
No
Anti-Jam
No

Description

Water Pan, Overall Depth 17 1/2 in, Overall Length 26 1/2 in, Pan Shape Rectangular, NSF Certified No, Overall Width 19 1/2 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Water Pan, Anti-Jam No, Capacity 9 qt, Compatible Pan Type Full Size, Gauge 2.25 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.