Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Metalcraft Condiment Rack, Silver, 6 1/4 x 9 In. SSCC6

Condiment Rack, Silver, 6 1/4 x 9 In. (Discontinued)

  • Mfr # SSCC6
  • Zoro # G5947715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSCC6
Zoro #
G5947715
UPC #
704339920694
Country of Origin
China

Dimensions

Overall Depth
6 1/4 in
Overall Height
9 in
Overall Diameter
6 1/4 in

Details

Item
Round Condiment Rack
Color
Silver
Material
Stainless Steel
Product Type
Condiment Rack
NSF Certified
No
Card/Signholder
Yes
Handle
No

Description

Round Condiment Rack, Material Stainless Steel, Overall Depth 6 1/4 in, Overall Height 9 in, Overall Width Not Applicable, Color Silver, Handle No, Product Type Condiment Rack, Card/Signholder Yes, Lid Included Not Applicable, NSF Certified No, Overall Diameter 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.