Melamine Faux Slate Bowl, Black, 7"
Mfr # FSMEL73
Zoro # G4430329
product price:Â $21.79
/eaKey Features
Capacity
58 oz
Color
Black
Material
Melamine
Product Type
Bowl
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSMEL73
Zoro #
G4430329
UPC #
-
Country of Origin
China
Details
Item
Melamine Faux Slate Bowl,Black,7"
Capacity
58 oz
Color
Black
Material
Melamine
Product Type
Bowl
NSF Certified
No
Handle Included
No
Description
Melamine Faux Slate Bowl,Black,7 In., Handle Included No, Product Type Bowl, Capacity 58 oz, Color Black, Material Melamine, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.