Shop LAURIE GATES
See all product information
Create Account
California Designs Tierra Star 12 Piece Hand Painted Dinnerware Set in Blue
- Mfr # 130956.12RR
- Zoro # G621736972
product price:Â
$
73.85
/ea
Key Features
Overall Height
12 in
Color
Blue
Overall Width
12 in
Overall Length
12-1/2 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130956.12RR
- Zoro #
- G621736972
- UPC #
- 085081541376
- Country of Origin
- China
- Item
- Dinnerware Set
- Color
- Blue
- Material
- Stoneware
Dimensions
- Overall Height
- 12 in
- Overall Width
- 12 in
- Overall Length
- 12-1/2 in
Description
Add a personal touch to your home with the Tierra Star 12 piece dinnerware sets, designed by Lauri Gates. Laurie Gates strives to catch trends and form fashion-forward tablescapes that exude the warmth and joy of a casual experience. This set comes with full service for four including dinner plates, dessert plates, and bowls. These hand painted dishes add personality and beauty to your table while livening up your dishes with swirling color. Dishwasher and microwave safe feature allows for easy every day use. Make your home a little more special with the Tierra Star dinnerware set!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.