Pizza Cutting Board, 4 or 8 Slice
Mfr # MPCUT4
Zoro # G5936332
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Length
20 in
Features
4 or 8-slice
Thickness
1/4 in
Width
20 in
Standards
NSF and USDA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPCUT4
Zoro #
G5936332
UPC #
704339813835
Country of Origin
China
Dimensions
Length
20 in
Thickness
1/4 in
Width
20 in
Details
Item
Pizza Cutting Board
Features
4 or 8-slice
Standards
NSF and USDA Listed
Color
Brown
NSF Certified
Yes
Product Type
Pizza Cutting Board
Description
Pizza Cutting Board, Color Brown, Overall Length 20 in, Overall Width 20 in, Features 6-Slice Pizza Cutting Guide, Made of NSF and USDA-Listed Material, NSF Certified Yes, Product Type Pizza Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.