NCAA Arizona Wildcats Delio Cheese Board and Knife Set - Charcuterie Board Set
- Mfr # 833-00-512-013-0
- Zoro # G316454822
Key Features
Specifications
Details
- MFR #
- 833-00-512-013-0
- Zoro #
- G316454822
- UPC #
- 99967397223
- Country of Origin
- China
- Color
- Brown
- Type
- Cheese Sets
- Team
- Arizona Wildcats
- Team Mascot
- Wildcats
Dimensions
- Length
- 15 in
- Width
- 10 in
- Height
- 0.8 in
Description
The Delio Cheese Board and Knife Set includes a full-tang stainless steel fork-tipped cheese knife and three cute little chalkboard cheese markers neatly stored in carved areas on the surface of a beautiful acacia wood cutting board. This small and simple charcuterie board set has everything you need to set up a remarkable meat and cheese tasting platter at home or on the go. Dont forget to use the included soapstone pencil to label your cheeses - and write your own special message on the chalkboard area along the front edge of this easy-transport picnic cutting board.
- Chalkboard area at front side of board to add your personal message
- Full-tang stainless steel cheese knife with fork-tip design
- The soapstone pencil allows you to label the cheese markers so your guests know exactly what you are serving
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.