Zoro Homepage

Pizza Screen, Aluminum, 12 In.

  • Mfr # 18712

  • Zoro # G3003467


product price: $6.95
/ea

Key Features

Material
Aluminum
Capacity
0.82 cu ft
Color
Silver
Bakeware and Roast Pans Product Group
Pizza Pans and Stones
Product Type
Pizza Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18712
Zoro #
G3003467
UPC #
704339019404
Country of Origin
India

Dimensions

Size
12 in
Overall Diameter
12 in

Details

Item
Pizza Screen
Material
Aluminum
Capacity
0.82 cu ft
Color
Silver
Bakeware and Roast Pans Product Group
Pizza Pans and Stones
Product Type
Pizza Screen
Coating
Uncoated
NSF Certified
No
Bead Closure
Closed Bead
Perforation
Perforated
Dishwasher Safe
No
Oven Safe
Yes
Freezer Safe
No

Description

Pizza Screen, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Screen, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Capacity 0.82 cu ft, Color Silver, Overall Width Not Applicable, Bead Closure Closed Bead, Overall Diameter 12 in, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.