NCAA Boise State Broncos Concerto Glass Top Cheese Board and Knife Set
- Mfr # 919-00-505-704-0
- Zoro # G716453524
Key Features
Specifications
Details
- MFR #
- 919-00-505-704-0
- Zoro #
- G716453524
- UPC #
- 99967394345
- Country of Origin
- China
- Item
- NCAA Boise State Broncos Concerto Glass Top Cheese Board and Knife Set - Charcuterie Board Set - Glass Top Cutting Board, (Bamboo)
- Color
- Brown
- Type
- Cheese Sets
- Team Mascot
- Broncos
- Team
- Boise State Broncos
Dimensions
- Length
- 13 in
- Width
- 10 in
- Height
- 1.8 in
Description
Striking modern design and multi-level function merges with the Concerto Glass Top Cheese Board and Knife Set. A removable glass serving tray tops an eco-friendly and durable bamboo wood cutting board with pull-out drawer containing three stainless steel cheese tools. Choose from a crumbly cheese chisel, a pointed-top cheese knife, and a cheese fork for all your charcuterie board needs. With double the cutting and serving space and the integrated cheese tool storage, this cheese board set is a must-have for travel and picnics as well as for convenient at-home entertaining. Choose this multi-functional, fully loaded cheese and meat board set for a Mother's Day, Father's Day, or Housewarming gift.
- Bamboo board has over 128 square inches of cutting surface
- Three stainless steel cheese tools
- Removable tempered glass serving tray fits snugly on cutting board and can also be lifted off of board and used as a second surface for cutting or serving
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.