Shop All Room Dividers
American Metalcraft
RPC84 54in x 84in Clear PVC Restaurant Partition
Mfr # 124RPC84
Zoro # G811177196
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Product Information
- Brand American Metalcraft
- MFR # 124RPC84
- Zoro # G811177196
- Country of Origin United States
- Category Room Dividers
Description
Protect your guests and servers from viruses germs and other contaminants with this American Metalcraft RPC84 54'' x 84'' clear PVC restaurant partition. Made of durable PVC this partition can be placed between tables and booths in your restaurant in order to create a protective barrier for people in close proximity. It meets USDA standards so it's a reliable choice for protecting your space. Its clear design allows optimum visibility so that it's not a distraction and does not take away from the dining experience. It also creates a sound barrier helping to ensure privacy as well as safety.**The PVC material of this partition creates a barrier between parties for effective social distancing. It's easy to wipe clean of contaminants so you can ensure a hygienic space to keep your employees and guests safe. This partition is easy to install thanks to its multiple ceiling mounting options including a beam clamp and a drop ceiling mount. Ensure that your dining area is protected from contaminants helping your customers and workers feel safe with this PVC partition.**Overall Dimensions:*Width: 54''*Height: 84''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Champ/Putty (3085PY)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-BK-GG)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-679)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" (661AH-DD)
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- HON Wall Bracket, Adjustable, Adjusts to 1-1/4", Gray (BSXPWB1GY)
- GLOBAL INDUSTRIAL 8inH T-Leg Bracket for Office Partition Panels, Black (238CP89)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- FLASH FURNITURE Add-On Study Carrel, Oak (MT-M6202-OAK-ADD-GG)
- American Metalcraft Room Dividers