Zoro Homepage

4-Wheel Dollies, FD4029

  • Mfr # FD4029

  • Zoro # G015490862


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD4029
Zoro #
G015490862
UPC #
-
Country of Origin
United States

Description

American Moving Supplies, 4 Wheel Dollies 3/4'' x 18'' x 30'', Dolly Rubber Capped, Non Marking Casters, FD4029 Durable & Versatile Moving Solution | Non-Marking Rubber Capped Casters for Smooth Operation Product Overview Brand: American Moving Supplies Model: FD4029 Size: 3/4'' x 18'' x 30'' Type: 4 Wheel Dolly Material: Rubber Capped Casters Features: Non-Markings, Durable Construction, Smooth Rolling Capacity: 1000 lb Load Capacity Application: Ideal for Moving and Transporting Heavy Items Dimensions: 3/4'' x 18'' x 30'' Casters: Rubber Capped for Floor Protection and Quiet Operation Design: Engineered for Stability and Ease of Use Why Choose This Dolly? The American Moving Supplies 4 Wheel Dolly is designed with efficiency and durability in mind. Its non-marking rubber capped casters ensure smooth and quiet operation on various floor types, while the heavy-duty construction supports the transport of large and heavy items with ease. The 3/4'' x 18'' x 30'' dimensions provide ample surface area and stability, making it an ideal choice for both professional movers and DIY enthusiasts. Whether you're relocating furniture or handling equipment, this dolly offers reliability and convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.