AmericanMovingSupplies/Trucks&Carts/HT6048

  • Mfr # HT6048

  • Zoro # G315490777


product price:  $427.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT6048
Zoro #
G315490777
UPC #
-
Country of Origin
United States

Description

American Moving Supplies, Trucks & Carts, Hand Truck Greyhound Aluminum Convertible Superior Performance & Versatility | Durable Aluminum Construction with Convertible Design Product Overview Brand: American Moving Supplies Model: Greyhound Aluminum Convertible Hand Truck Type: Convertible Hand Truck Material: Aluminum Features: Convertible Design, Lightweight, Heavy-Duty Construction Load Capacity: Up to 550 lbs as Hand Truck, 750 lbs as Cart Additional Features: Adjustable Handle, Easy Folding for Storage Key Benefits The American Moving Supplies Greyhound Aluminum Convertible Hand Truck is engineered for both convenience and durability. Designed to handle heavy loads effortlessly, this versatile hand truck features a robust aluminum frame that supports up to 550 lbs when used as a hand truck, 750 lbs when used as a cart. Its convertible design allows for quick and easy transition between a two-wheel upright position and a four-wheel cart configuration, providing maximum flexibility for different moving tasks. The lightweight aluminum construction ensures ease of use and transport, while the adjustable handle adds ergonomic comfort during operation. Additionally, the hand truck folds flat for compact storage, making it ideal for both home and professional use. Whether you are moving boxes, equipment, or materials, this hand truck offers reliable performance and outstanding versatility. Customer Assurance At American Moving Supplies, we prioritize quality and customer satisfaction. The Greyhound Aluminum Convertible Hand Truck is crafted with precision and tested for durability, ensuring it meets high standards of performance. With a commitment to excellence, our product is backed by reliable customer support and a satisfaction assures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.