Shop AMERICAN PATRIOT

Dual Handle FSC1971APL 8" Widespread Lavatory Faucet, 8" to 16" Mount, Polished chrome 3 Hole

  • Mfr # FSC1971APL

  • Zoro # G3067287


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" to 16"
Number of Holes
3
Mounting Type
Widespread
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSC1971APL
Zoro #
G3067287
UPC #
663370343544
Country of Origin
Taiwan, Province of China

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" to 16"
Number of Holes
3
Mounting Type
Widespread
Handle Type
Lever
Number of Handles
2
Item
FSC1971APL 8" Widespread Lavatory Faucet
Finish
Polished chrome
Residential / Commercial
Residential
Material
Brass and Zinc Alloy

Description

Item FSC1971APL 8 In. Widespread Lavatory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.