Shop KINGSTON BRASS

KB8961DKL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8961DKL
  • Zoro # G3066798

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Polished Chrome
ADA Compliant
true
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8961DKL
Zoro #
G3066798
UPC #
663370492587
Country of Origin
Taiwan, Province of China
Material
Brass;Zinc Alloy;Plastic
Color
Polished Chrome
ADA Compliant
true
Item
Widespread Bathroom Faucet
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Finish
Polished Chrome
Valve Type
Washerless Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.79
Handles Included
true
Drain Included
Yes
Pullout Spray
false
Handle Style
Lever
Tee Item#
KBTE961
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH8961DKLC
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8 to 16
Faucet Holes
3
Spout Flange Item#
KBSF8961NDL
Theme
Modern
Collection
Kaiser
Hot Handle Item#
KBH8961DKLH
Handle Flange Item#
KBHF8961NDL
Pop Up Rod Item#
KSPR4641DL
Item Weight (lbs)
5.79

Dimensions

Height
2.31
Length
5.75
Width
4.06
Item Height (Inch)
2.31
Item Width (Inch)
4.06
Item Length (Inch)
5.75
Max Deck Thickness
1-1/2"

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.