Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

654 Chipping Hammer, 4in. x .680 Rnd with Standard Oval Collar Retainer & Spring

  • Mfr # 5302-04

  • Zoro # G410637206


product price: $992.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5302-04
Zoro #
G410637206
UPC #
-
Country of Origin
United States

Description

654 Chipping Hammer - Pistol Grip - 4in. Stroke - .680in. Round with Standard Oval Collar Retainer & Spring APT Chipping Hammers are used for scaling, chiseling, removing concrete build-up from the side of cement mixers, light concrete demolition and cement finishing, form stripping, etc. Includes 7022 Retainer, 6ft Hose Whip, Fitting and Swivel Assembly All APT Chipping Hammers Feature: Flapper valve design Deep case-hardened alloy steel cylinders Drop-forged handles Replaceable bushing Adjustable exhaust deflector Tool comes standard with oval collar retainer and 6ft hose whip assembly Optional quick change retainer system available SPECIFICATIONS Chuck Bushing .680 Rnd Bore in 1-1/8 Stroke in 4 Impact Rate bpm 1375 Air Compsumption at 90 psi inlet pressure cfm 34-36 Weight lbs 16 Length in 16 Air Inlet NPT in 7/8-24 CONSUMABLES Chipping Hammer Tools DOCUMENTATION Spare Parts LIst Maintenance and Repair Information COMMON REPLACEABLE PARTS AND ACCESSORIES Whip Hose Assembly with Oiler 1/2in. NPT tool connection 18836 Rock Drill Oil - 1 Gal RDO1G Whip Hose Assembly without Oiler 1/2in. NPT tool connection 18833 Rock Drill Oil - 5 Gal RDO5G Whip Hose Assembly with Oiler 7/8in.-24 tool connection 18835 Line Oiler LO-10PF Whip Hose Assembly without Oiler 7/8in.-24 tool connection 18832 Whip Check WCSML O-Ring and Seal Kit 18787 Contractors Air Hose AIRH-19-50R Air Inlet Swivel with 1/2in. Hose Barb 1/2in. NPT tool connection 3486 Air Inlet Swivel with 1/2in. Hose Barb 7/8in.-24 tool connection 3388 Air Inlet SwiveL with 3/8in. Male NPT 1/2in. NPT tool connection 3389 Air Inlet Swivel with 3/8in. Male NPT 7/8in.-24 tool connection 2698 Retainer Spring 1941 Quick Change Retainer & Spring 5550 Retainer Spring - Bag of 25 USPRG-CH-BAG Quick Change Retainer - Bolt-on Style 18290 Standard Retainer & Spring 9431 Dust Control Spray Kit 9753300015 Dust Extraction Kit for Chipping Hammers CH-VDEX-KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.