Shop CHICAGO PNEUMATIC

Extended Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.54 hp

  • Mfr # CP860ES
  • Zoro # G3297047

product price: 
$
355.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 3/4 in
Air Inlet
1/4 in Female
Horsepower
0.5 hp
Free Speed
24,000 RPM
Max. Speed
24,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP860ES
Zoro #
G3297047
UPC #
015451032388
Country of Origin
Japan

Dimensions

Overall Length
11 3/4 in
Min. Hose Size
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
11 3/4 in
Length
11 3/4 in
Fits Chest Size
Durable

Details

Item
Die Grinder
Air Inlet
1/4 in Female
Horsepower
0.5 hp
Free Speed
24,000 RPM
Max. Speed
24,000 RPM
Grinder Type
Extended
Handle Material
Aluminum
CFM @ Full Load
23.0
Average CFM @ 15 Second Run Time
11.5
Throttle
Safety Lever
Collet
1/4 in
Characteristics
Adjustable Speed Regulator, General High-Speed Polishing and Grinding, Lock-Off Throttle, Moldings, Porting, Relieving Engines, Square Handle Design, Use for Cleaning Tires
Duty
Medium Duty
Variable Speed
Yes
Bearing Type
Ball
Grinder Orientation
Extended
Tool Weight
2.1 lb
Vibration Level
3.7 m/sq sec
Switch Location
Top
Switch Type
Safety Lever
Application
For Cleaning Tires, Grinding, Moldings, Polishing, Porting, Relieving Engines
Kit Contents
(1) Bare Tool
Features
Durable
Safety Features
Lock-Off Lever, Lock-Off Switch
Air Pressure
90 psi
Air Consumption
23 cfm
Tool Style
Straight Extended
Exhaust Location
Rear
Standards
ISO-28927-12
Power Source
Air Powered
Lock-Off Switch
Yes
Minimum Speed
24,000 RPM
Air Inlet Gender
Female
Tool Life
Long Lasting
Frequency of Use
Maintenance to Light Production
Speed - Maximum
24,000 RPM
Robot Mounting Components Included
Tool Only
Speed - Minimum
24,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Medium Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Extended, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 24,000 RPM, Air Inlet 1/4 in Female, Tool Style Straight Extended, Kit Contents (1) Bare Tool, Safety Features Lock-Off Lever, Lock-Off Switch, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.