Zoro Homepage

APT 117 Paving Breaker/Jackhammer 7/8 X 3-1/4in.

  • Mfr # 5199

  • Zoro # G110637346


product price: $1,779.99
/ea
Free Shipping & Returns

Key Features

Chuck Size
7/8 x 3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5199
Zoro #
G110637346
UPC #
-
Country of Origin
United States

Dimensions

Chuck Size
7/8 x 3-1/4 in

Description

This 30 lb class Paving Breaker is an ideal tool for light to medium demolition work as well as for use in confined areas. This lightweight tool can tear down concrete or brick walls, break up concrete floors, or can be used in any other type of general demolition work. The M117 is now equipped with the patented Automatic Ball Valve. Automatic ball valves, Drop forged, alloy steel handle, Built-in automatic oiler, Replaceable chuck bushing, Rubber handle grips, Latch type retainer, Swivel hose connection with universal coupler, Noise dampening mufflers available, Four-bolt back head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.