Zoro Homepage

APT 190 Paving Breaker/Jackhammer, 1-1/4 X 6in.

  • Mfr # 5240

  • Zoro # G810637196


product price: $2,009.99
/ea
Free Shipping & Returns

Key Features

Chuck Size
1-1/4 x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5240
Zoro #
G810637196
UPC #
-
Country of Origin
United States

Dimensions

Chuck Size
1-1/4 x 6 in

Description

Tough and dependable, the high performance Model 190 is the most powerful air tool APT makes. It is designed for big jobs such as heavy demolition and concrete breaking. Since the Model 190 has the ability to penetrate the hardest concrete it is the tool of choice for road building and foundation removal. The Model 190 is now equipped with the patented Automatic Ball Valve. Standard Features: Automatic ball valves, Drop forged, alloy steel handle, Built-in automatic oiler, Rubber handle grips, Latch type retainer, Swivel hose connection with universal coupler, Noise dampening mufflers available, Four-bolt back head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.