Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Power Pull DOLLY/CART APPLIANCE 3500 AG3500

DOLLY/CART APPLIANCE 3500 (Discontinued)

  • Mfr # AG3500
  • Zoro # G302113917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG3500
Zoro #
G302113917
UPC #
36683335009
Country of Origin
China

Details

Item
Dolly/Cart Appliance
Handle Type
Count
Features
Solid Tubular ConstructioLoop Handle Allows For Horizontal Loading and Unloading. Extra Long Stair Climbers

Description

DOLLY/CART APPLIANCE 3500. Hand Truck. Type Solid Tubular. Wheel Type Ball Bearing. Length 12 Inch. Width 24 Inch. Height 60 Inch. Wheel Size 6 Inch x 2 Inch. Load Rating 550 Pound. Handle Style Count. Nose Plate Size 7-1/2 Inch x 14 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.