Winter Survival Pack

  • Mfr # 54894

  • Zoro # G7092357


product price:  $71.55
/ea

Key Features

Color
Red
Width
3 in
Height
17 in
First Aid ANSI Kit Type
Not ANSI Compliant
People Served Per Kit
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54894
Zoro #
G7092357
UPC #
092265548946
Country of Origin
Multiple

Dimensions

Width
3 in
Height
17 in
Depth
10 1/2 in

Details

Item
American Red Cross Winter Survival Pack
Color
Red
First Aid ANSI Kit Type
Not ANSI Compliant
People Served Per Kit
1
Case Material
Fabric
First Aid Kit Application
Vehicle
Includes
(1) Emergency Poncho; (1) Pocket First Aid Kit; (1) Survival Rescue Blanket; (1) Emergency Drinking Water; (1) 4 in Light Stick; (1) Emergency Survival Pouch; (1) HeatWorks Hand Warmers; (1) Emergency Food Rations; (2) BodyGear Gloves
Unitized
No
First Aid Kit Mounting Type
Portable
Waterproof
No
Number of Components
9
Color Code
No
People Served per Kit
1

Description

American Red Cross Winter Survival Pack, Number of Components 9, Unitized No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.