Shop AMERICAN ROCK SALT
See all product information
Create Account
Bag Calcium Chloride, 50 lb
- Mfr # CALC50F
- Zoro # G821834133
product price:Â
$
36.59
/ea
Sold in multiples of 45 for
$1,646.55
Key Features
Container Type
Bag
Size
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CALC50F
- Zoro #
- G821834133
- UPC #
- -
- Country of Origin
- Unknown
- Container Type
- Bag
Dimensions
- Size
- 50 lb
Description
American Rock Salt CALC50F 50 lb bag calcium chloride.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.