Snow Blower Drift Cutters
- Mfr # ADC2400
- Zoro # G924155494
product price:Â
$
45.55
/ea
Key Features
Includes
18.7 in Drift Cutters, (2) Bolts, (2) Nuts
Overall Width
5/8 in
Overall Length
18 11/16 in
Compatible Manufacturer Model Number
SNT2400, SNT2405, SNT2416, SNT2420, SNT2424, SNT2425
Overall Height
2 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADC2400
- Zoro #
- G924155494
- UPC #
- 692042012112
- Country of Origin
- China
Dimensions
- Overall Width
- 5/8 in
- Overall Length
- 18 11/16 in
- Overall Height
- 2 3/16 in
- Wire Rope Length
- 18 11/16 in
- Length
- 18 11/16 in
Details
- Includes
- 18.7 in Drift Cutters, (2) Bolts, (2) Nuts
- Compatible Manufacturer Model Number
- SNT2400, SNT2405, SNT2416, SNT2420, SNT2424, SNT2425
- Item
- Drift Cutters
- Material
- Steel
- Compatible Brand
- EGO
- Product Type
- Drift Cutter
- Compatible Product Type
- 24 in EGO Snow Blowers
- Shell Material
- Steel
Description
Drift Cutters, Material Steel, Includes 18.7 in Drift Cutters, (2) Bolts, (2) Nuts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.