Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Scientific MoleTek 20ul Universal Filtered Pipet Tips, 96/bx, 960/cs, 960PK 141043A

MoleTek 20ul Universal Filtered Pipet Tips, 96/bx, 960/cs, 960PK (Discontinued)

  • Mfr # 141043A
  • Zoro # G004969843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141043A
Zoro #
G004969843
UPC #
-
Country of Origin
China

Description

Premium universal filter tips are manufactured in a clean room (ISO Class 5) and molecular biology grade. Filter tips offer reliable liquid transfer and effectively trap aerosol contaminates when using air displacement pipettors. Ideal for a wide variety of applications including DNA amplification, forensics, tissue culture and protocols that involve pipetting radioactive solutions. Molded from high quality medical grade polypropylene with a self-sealing hydrophobic filter. Molecular Biology Grade DNAse, RNAse, DNA and PCR inhibitor free Manufactured in Clean Room, ISO Class 5
Length: 49.99mmShipping Weight: 6.6 lbs
Shipping Dimensions: 11.25 x 6.75 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.