10-32X5/8 FINE SOCKET SET SCR CUP BLK OX, PK100
Mfr # 1110SSC
Zoro # G9592637
product price: $18.25
/pk 100, $0.18/eaKey Features
Torx Drive
System of Measurement
Inch
Thread Size
#10-32
Point Type
Cup
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1110SSC
Zoro #
G9592637
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Overall Length
5/8 in
Fastener Length
5/8 in
Details
System of Measurement
Inch
Drive Type
Torx
Point Type
Cup
Material
Steel
Finish
Plain
Item
Set Screw
Rockwell Hardness
C45 to C53
Thread Type
Fine
Head Type
Headless
Dimensional Standards
ASME B18.3
Thread Pitch
0.79 mm
Pack Size
Small Pack
Description
Socket Set Screw, Head Type Headless, System of Measurement Inch, Thread Size #10-32, Fastener Length 5/8 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.