#10-24 Socket Head Cap Screw, Socket, Plain Stainless Steel, 5/8 in Length, 100 PK
- Mfr # 1010CSSS
- Zoro # G9587649
product price:Â
$
36.99
/pk of 100, $0.37/ea
Key Features
Socket Head
Hex Drive
Thread Size
#10-24
Screw Length
5/8 in
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1010CSSS
- Zoro #
- G9587649
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-24
- Screw Length
- 5/8 in
- Head Dia.
- 0.312"
- Dia./Thread Size
- #10-24
- Length
- 5/8"
Details
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Hex
- Standards
- ASME B18.3
- System of Measurement
- Inch
- Fastener Thread Type
- UNC
- Thread Style
- Coarse
- Class
- 3A
- Thread Type
- Coarse
Description
Socket, Cap, Coarse, Stainless, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.