1/4-20X1/4 COARS SOCKET SET SCR HALF BLK OX, PK100
Mfr # 1404SSD
Zoro # G9593066
product price: $31.59
/pk 100, $0.32/eaKey Features
Torx Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Black Oxide
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1404SSD
Zoro #
G9593066
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Overall Length
1/4 in
Dia./Thread Size
1/4"-20
Details
System of Measurement
Inch
Drive Type
Torx
Material
Steel
Finish
Black Oxide
Item
Set Screw
Fastener Thread Type
Coarse
Fastener Industry Standards
ASME B18.13
Point Type
1/2 Dog
Description
Socket, Set, Half-Dog, Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.