American Sockets
3/16X5/8 DOWEL PIN BRIGHT FINISH PLAIN
Mfr # 1010PDB
Zoro # G9593580
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Item Dowel Pin
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Bright
- Nominal Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 1010PDB
- Zoro # G9593580
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 5/8 in |
Thread Size | 3/16 x 5/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Bright |
Item | Pin, Dowel, Steel, Bright |
Standards | ASME B18.8.2 |
Type | Pin |
Finish | Bright |
Description
Pin, Dowel, Steel, Bright, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51030.016.0025)
- ZORO SELECT 0.312" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk. (B150)
- NELSON STUD WELDING Weld Stud, #6-32, 3/8 in, TFTS, 18-8 Stainless Steel, Bright Finish, 100 PK (101-208-317-G100)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 80 mm L, 100 PK (M01256.080.0080)
- AMERICAN SOCKETS 3/16X1 DOWEL PIN BRIGHT FINISH PLAIN (1016PDB)
- AMERICAN SOCKETS 3/8X1 3/4 DOWEL PIN BRIGHT FINISH PLAIN (3728PDB)
- AMERICAN SOCKETS 3/8X1/2 DOWEL PIN BRIGHT FINISH PLAIN (3708PDB)
- AMERICAN SOCKETS 1/8X3/4 DOWEL PIN EBONY FINISH BLK OX (0012512PDE)
- AMERICAN SOCKETS 1/4X5/8 DOWEL PIN EBONY FINISH BLK OX (1410PDE)
- AMERICAN SOCKETS 1/4X1 DOWEL PIN EBONY FINISH BLK OX (1416PDE)
- ZORO SELECT Dowel Pin, Std, 1/16x3/16 L, PK100 (U39080.006.0018)
- American Sockets Dowel Pins