Shop All Socket Head Cap Screws
American Sockets
#5-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK
Mfr # 0508CSP
Zoro # G9584018
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Head Type Cylindrical
- Material Alloy Steel
- Finish Black Oxide
- Standards ASME B18.3
Product Information
- Brand American Sockets
- MFR # 0508CSP
- Zoro # G9584018
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #5-40 |
Screw Length | 1/2 in |
Head Dia. | 0.205" |
Thread Length | Fully Threaded |
Length | 1/2" |
Dia./Thread Size | #5-40 |
Details
Description
Socket, Cap, Coarse, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1-1/2" Round Wire Lock Pins 4PK (36444)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST187521)
- ZORO SELECT Hex Nut, M12-1.75, Brass, Not Graded, Plain, 10 mm Ht, 10 PK (HN4B01200-010P1)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63646)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 50 PK (5040CSFL)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (1432CSP)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (1412CSFL)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 10 PK (U51030.037.0300)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51060.037.0125)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51060.100.0030)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M51050.040.0060)
- American Sockets Socket Head Cap Screws