#6-40 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3/8 in Length, 100 PK
- Mfr # 06F06CSP
- Zoro # G9586617
product price:Â
$
13.65
/pk of 100, $0.14/ea
Key Features
Socket Head
Hex Drive
Thread Size
#6-40
Material
Alloy Steel
Finish
Black Oxide
Standards
ASME B18.3
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06F06CSP
- Zoro #
- G9586617
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Socket
- Drive Type
- Hex
- Standards
- ASME B18.3
- System of Measurement
- Inch
- Fastener Thread Type
- UNF
- Thread Style
- Partially Threaded
- Class
- 3A
- Thread Type
- Fine
Dimensions
- Thread Size
- #6-40
- Screw Length
- 3/8 in
- Dia./Thread Size
- #6-40
- Head Dia.
- 0.226"
- Length
- 3/8"
Description
Socket, Cap, Fine, Steel, Black, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.