Shop All Toilet Paper
American Specialties
10-0481-R SS Partition-Mounted Dual Access Toilet Tissue
Mfr # 961100481R
Zoro # G411226560
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand American Specialties
- MFR # 961100481R
- Zoro # G411226560
- Country of Origin United States
- Category Toilet Paper
Description
Provide ultimate convenience in your commercial bathroom with this American Specialties Inc. 10-0481-R stainless steel partition-mounted dual access toilet tissue and toilet seat cover dispenser. Serving two restroom stalls simultaneously this unit maximizes efficiency! Mounting in between the partition that separates stalls this unit provides access to seat covers toilet paper and a waste bin in one convenient location with the toilet tissue and waste receptacle positioned on opposite sides of the American Specialties Inc. 10-0481 dispenser.**Stalls share access to 4 toilet tissue dispensers 2 per stall that can hold up to 4 standard rolls of toilet paper sold separately and a toilet seat cover dispenser that stores 1000 seat covers. The unit is serviced from one side only and equipped with internal baffles to prevent viewing from either side. It is constructed of durable 22 gauge and 18 gauge type 304 stainless steel to withstand frequent use and it features a sleek easy-to-clean satin finish.**This dispenser includes a dispensing slot for easy access to the toilet seat covers and it has a fully deburred flat edge to ensure safe snag-free dispensing. For convenient disposal the included waste bin boasts an ample 1.3 gallon capacity. The cabinet door includes 2 locks to keep the cabinet securely closed ensuring it can only be opened by the included key to prevent unauthorized access. The 4 included toilet paper rollers are theft-resistant and vandal-resistant for secure use.**Overall Dimensions:*Width: 17 3/8''*Depth: 4 1/4''*Height: 30 5/8''*Disposal Bin Capacity: 1.3 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALMADE GOODS AND SERVICES Rubbermaid® Lid for Brute Rollout Container, Black - FG9W27L2BLA (FG9W27L2BLA)
- WINSOL Special Metals Cleaner Gallon (10316)
- RUBBERMAID COMMERCIAL Janitor Cart, Black, Plastic/Aluminium (FG9T7200BLA)
- UNGER Brass Squeegee Channel 14 Inch (GC350)
- GEORGIA-PACIFIC SofPull, Center Pull, 2 Ply, 1000 Sheets, White, 6 PK (19510)
- MARCAL Bathroom Tissue, White, 48 PK (MRC6079)
- ANGEL SOFT Bathroom Tissue, White, 36 PK (GPC19371)
- WINDSOFT Roll, 500 Sheets, White, 96 PK (WIN2240B)
- TORK Tork Coreless High-Capacity Toilet Paper Roll White T7, Premium, 2-ply, 12 x 750 sheets, 472885 (472885)
- SCOTT Essential, Coreless, 2 Ply, 800 Sheets, White, 36 PK (07001)
- BOUNTY Paper Towel, 11 in L, 2Ply (66557)
- American Specialties Toilet Paper