CentrfPmp, 1 hp, SS, 1-1/2"

  • Mfr # FDP1AL
  • Zoro # G800719710
product price: 
$
518.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
1 hp
Phase - Pumps
1
Voltage - Pumps
115V AC, 230V AC
Max. Pressure - Pumps
64 ft of head
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FDP1AL
Zoro #
G800719710
UPC #
-
Country of Origin
United States
Discharge Pump Type
Centrifugal Pump
HP - Pumps
1 hp
Phase - Pumps
1
Voltage - Pumps
115V AC, 230V AC
Max. Pressure - Pumps
64 ft of head
Housing Material - Pumps
304 Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
30 to 50 gpm
Max. Head
64 ft
Thermal Protection
No
Max. Liquid Temp.
225 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Cord Type
Amphenol Plug
Hz
60 Hz
Bearing Type
Sealed Ball
Agency Compliance
UL
Phase
Single
Frame
56J
Motor Ambient Temp. Rating
40 Degrees C
Impeller Material
Stainless Steel
Amps
9.6/4.8
Motor Type
Split Capacitor Start
Best Efficiency GPM @ PSI
37
Overload Protection
Auto
Inlet Pressure
10 psi
Item
Centrifugal Pump
Motor RPM
3,420 RPM
Wetted Materials
Stainless Steel
Installation Position
Horizontal
Seal Material
Buna-N, Carbon, Ceramic
Impeller Type
Semi-Open
Duty
Continuous
Port Rotation
Top
Max. Case Pressure
50 psi
GPM of Water @ 40 Ft. of Head
53 g/min
Max. Specific Gravity
1
GPM of Water @ 50 Ft. of Head
35 g/min
GPM of Water @ 60 Ft. of Head
14 g/min
Series
FDP
Specific Gravity (Maximum)
1
Discharge Type
Barbed
Motor Ambient Temperature (Maximum)
104 Degrees F
NPSHr
23.1 ft
Pump Housing Material
Stainless Steel
Impeller Design
Semi-Open
Flow Rate @ 60 ft of Head (Maximum)
14 gpm
Suction Lift (Maximum)
24 ft
Maximum Media Temperature
225 Degrees F
Wetted Material
Stainless Steel
Electrical Connection Type
Plug-In
Mounting Orientation
Horizontal
Motor Frame Designation
56J
Nameplate Voltage
115/230V AC
Flow Rate @ 40 ft of Head (Maximum)
53 gpm
Flow Rate @ 50 ft of Head (Maximum)
35 gpm
Standards
UL Listed
Priming
Manual
Horsepower
1 hp
Intake Type
Barbed
For Use With Potable Systems
Yes
Frequency
60 Hz
Maximum RPM
3,500 RPM
Best Efficiency Flow
37 gpm
Best Efficiency Head
62 ft
Thermal Overload Protection
No
Duty Cycle
Continuous
Maximum Feet of Head
64 ft
Shut Off Pressure - Maximum
50 psia
Media Temperature - Maximum
225 Degrees F
Suction Lift - Maximum
24 ft
Full Load Current
9.6/4.8
Shaft Seal Type
Mechanical
Number of Stages
1
Discharge Rotation Increments
90 Degrees
Drive Coupling Type
No Coupling
Inlet Position
Offset
Motor Speed - Maximum
3,500 RPM
Shaft Material
300 Stainless Steel
Discharge Standard
Barbed
Inlet Standard
Barbed
Case Pressure - Maximum
50 psia
Media Temperature - Minimum
-40 Degrees F
Ambient Temperature - Maximum
104 Degrees F
Flow Rate (Maximum)
53 gpm
Chemical Compatibility
Shaft Seal Material
Buna-N, Carbon/Ceramic
Discharge Orientation
Top
Pumping Application
Boiler Feed, Booster Services, Condensate Removal, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Evaporative Cooling, Filtration, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Water Circulation
Feet of Head (Maximum)
65 ft
Discharge Position
Offset
Volute Material
304 Stainless Steel
Pump Design
End Suction
Inlet Orientation
Top

Dimensions

Inlet Size - Pumps
1.5 in barb
Outlet Size - Pumps
1.5 in barb
Cord Length
1 ft
Diameter
6 3/4 in
Width
6 3/4 in
Length
10.8 in
Max. Dia. Solids
27/100 in
Height
7 63/100 in
Manufacturers Warranty Length
1 yr
Overall Width
6.7 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.27 in
Overall Height
7.6 in
Compatible Discharge Pipe Size
1 1/2 in
Overall Length
10.8 in
Inlet Diameter
1 1/2 in
Motor Frame Size
56J
Discharge Diameter
1 1/2 in
Shaft Outer Diameter
5/8 in
Impeller Diameter
4 3/8 in
Wire Rope Length
10.8 in

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 53 gpm, Flow Rate @ 60 ft of Head (Maximum) 14 gpm, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Maximum Feet of Head 64 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type Barbed, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type Barbed, Motor Enclosure Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.