Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 2 HP, ODP Motor, BEP = 45 gpm
- Mfr # D3621042D1F
- Zoro # G804417179
product price:Â
$
890.99
/ea
Free Shipping & Returns
Key Features
HP - Pumps
3HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT
Seal Material
Carbon/Silicon Carbide/Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D3621042D1F
- Zoro #
- G804417179
- UPC #
- -
- Country of Origin
- United States
- HP - Pumps
- 3HP
- Housing Material - Pumps
- 304 stainless steel
- Seal Material
- Carbon/Silicon Carbide/Viton
- Phase
- 1
- Impeller Type
- enclosed
- Max. Liquid Temp.
- 211 degrees F
- Voltage
- 115V, 208V to 230V
- Best Efficiency GPM @ PSI
- 45 gpm
- Duty
- continuous
- Max. Specific Gravity
- 1
- Motor Enclosure
- ODP
- Frame
- 56
Dimensions
- Inlet Size - Pumps
- 1.25 in. NPT
- Outlet Size - Pumps
- 1.0 in. NPT
Description
7SP pump assembly, 6.2"dia. x 0.080" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 2HP, 1.2SF, 115/208-230V, 3500RPM Footed motor, ODP enclosure. BEP = 45 gpm, Max Flow = 60gpm, Runout HP = 3HP
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.