Stainless Steel Pump, Carbon/Ceramic/Buna Seal, 1 HP, TEFC Motor, BEP = 95 gpm

  • Mfr # C25662B1TC

  • Zoro # G304417198


product price:  $1,044.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
2.0 in. NPT
Outlet Size - Pumps
1.5 in. NPT
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25662B1TC
Zoro #
G304417198
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2.0 in. NPT
Outlet Size - Pumps
1.5 in. NPT

Details

HP - Pumps
1HP
Housing Material - Pumps
304 stainless steel
Frame
56
Phase
3
Voltage
208-230/460V
Max. Specific Gravity
1
Motor Enclosure
TEFC
Best Efficiency GPM @ PSI
90 gpm
Impeller Type
enclosed
Max. Liquid Temp.
211 degrees F
Duty
continuous
Seal Material
Carbon/Ceramic/BunaN

Description

SSPC2 pump assembly, 5.75"dia. x 0.540" vane, T16 M.Seal, Carbon/Ceramic/BunaN, 1HP, 1.15SF, 230-460V, 1750RPM with SS base mounted to pump and motor, TEFC enclosure. BEP = 95 gpm, Max Flow = 120gpm, Runout HP = 1HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.