Stainless Steel Pump, Carbon/Ceramic/Buna Seal, 2 HP, ODP Motor, BEP = 45 gpm

  • Mfr # D36210B2D1F

  • Zoro # G004417153


product price:  $883.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT
Impeller Type
enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D36210B2D1F
Zoro #
G004417153
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT

Details

HP - Pumps
3HP
Housing Material - Pumps
304 stainless steel
Impeller Type
enclosed
Duty
continuous
Voltage
115/208-230V
Motor Enclosure
ODP
Max. Specific Gravity
1
Best Efficiency GPM @ PSI
45 gpm
Phase
1
Max. Liquid Temp.
211 degrees F
Seal Material
Carbon/Ceramic/BunaN
Frame
56

Description

7SP pump assembly, 6.2"dia. x 0.080" vane, T16 M.Seal, Carbon/Ceramic/BunaN, 2HP, 1.2SF, 115/208-230V, 3500RPM Footed motor, ODP enclosure. BEP = 45 gpm, Max Flow = 60gpm, Runout HP = 3HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.