
Stainless Steel Pump, Carbon/Ceramic/EPR Seal, 0.75 HP, TEFC Motor, BEP = 33 gpm
Mfr # C44315ECT3F
Zoro # G504417165
product price:Â $780.99
/ea
Free Shipping & Returns
Key Features
HP - Pumps
0.75HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
1.5 in. tri-clamp
Outlet Size - Pumps
1.5 in. tri-clamp
Best Efficiency GPM @ PSI
33 gpm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C44315ECT3F
Zoro #
G504417165
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size - Pumps
1.5 in. tri-clamp
Outlet Size - Pumps
1.5 in. tri-clamp
Details
HP - Pumps
0.75HP
Housing Material - Pumps
304 stainless steel
Best Efficiency GPM @ PSI
33 gpm
Voltage
208-230/460V
Seal Material
Carbon/Ceramic/EPR
Motor Enclosure
TEFC
Duty
continuous
Impeller Type
enclosed
Phase
3
Max. Liquid Temp.
211 degrees F
Frame
56
Max. Specific Gravity
1
Description
SSPC4 pump assembly, 4.38dia. x 0.150" vane, T16 M.Seal, Carbon/Ceramic/EPR, 3/4HP, TEFC, 1.15SF, 3/60/208-230/460V, 3500RPM Footed motor, TEFC enclosure. BEP = 33 gpm, Max Flow = 47gpm, Runout HP = 0.75HP
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.