Shop GOULDS

Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage, 75 psi Max Pressure

  • Mfr # 18GBS20

  • Zoro # G6769673


product price: 
$
2,700.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18GBS20
Zoro #
G6769673
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Length
30 9/16 in
Width
6 1/16 in
Manufacturers Warranty Length
1 yr
Height
5 3/4 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Overall Height
5.75 in
Compatible Intake Pipe Size
1 in
Intake Size
1 in
Overall Width
6.06 in
Overall Length
30.56 in
Inlet Diameter
1 in
Cord Length
20 ft
Wire Rope Length
30.56 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
13
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
GPM @ 60 PSI
29.5
GPM @ 160 PSI
12
Seal Material
Carbon/Silicon Carbide/Viton
Impeller Type
Closed
GPM @ 20 PSI
34
Max. Liquid Temp.
160 Degrees F
Max. Case Pressure
300 psi
Frame
56J
Outlet
1" FNPT
Phase
Single
Hz
60
Motor Enclosure
Open Dripproof (ODP)
Duty
Continuous
Housing Material
Stainless Steel
GPM @ 140 PSI
15
Voltage
115-230
Motor Ambient Temp. Rating
40 Degrees C
GPM @ 10 PSI
35
Motor Type
Capacitor-Start
Pump Mounting Position
Horizontal
Max. Pressure
75 psi
Motor RPM
3,450 RPM
Agency Compliance
CSA/UL/CE
Impeller Material
Glass Filled Polycarbonate
Inlet
1" FNPT
Amps
18.8/10.2-9.4 A
GPM @ 100 PSI
24
GPM @ 120 PSI
20
GPM @ 80 PSI
26
Bearing Type
Ball
Stages
13
GPM @ 40 PSI
31
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
HP
2
Compatible with Media Type
Water
Flow Rate @ 30 psi
32.5 gpm
Minimum Flow Rate
6 gpm
Maximum Feet of Head
410 ft of head
Standards
CAN 22.2, CSA Certified, UL778
Flow Rate @ 20 psi
34 gpm
Maximum RPM
3,500 RPM
Flow Rate @ 120 psi
20 gpm
Nameplate Voltage
115/230V AC
Flow Rate @ 160 psi
12 gpm
Flow Rate @ 60 psi
29.5 gpm
Flow Rate @ 140 psi
15 gpm
Series
GB
Flow Rate @ 100 psi
24 gpm
For Use With Potable Systems
No
Flow Rate @ 70 psi
28 gpm
Flow Rate @ 90 psi
25.5 gpm
Motor Frame Designation
56J
Mounting Orientation
Horizontal
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 50 psi
30.5 gpm
Case Pressure (Maximum)
203 psi
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Flow Rate @ 80 psi
26 gpm
Intake Type
NPT
Feet of Head (Minimum)
10 ft of head
Horsepower
2 hp
Number of Stages
13
Motor Ambient Temperature (Maximum)
104 Degrees F
Discharge Type
NPT
Motor Ambient Temperature (Minimum)
40 Degrees F
Maximum Media Temperature
160 Degrees F
Flow Rate @ 10 psi
35 gpm
Impeller Design
Closed
Flow Rate @ 15 psi
34.5 gpm
Duty Cycle
Continuous
Series Family
18GB
Flow Rate @ 40 psi
31 gpm
Maximum Flow Rate
28 gpm
Pump Housing Material
Stainless Steel
Frequency
60 Hz
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Revolutions Per Minute - Maximum
3,500 RPM
Pump Casing Material
Stainless Steel
Feet of Head - Minimum
10 ft
Media Temperature - Maximum
160 Degrees F
Priming
Manual
Motor Design
Capacitor-Start
Shut Off Pressure - Maximum
75 psi
Full Load Current
18.8/10.2-9.4 A
Installation
Floor Standing
Motor Enclosure Design
Open Drip Proof
Flow Rate - Maximum
28 gpm
Pump Technology
Centrifugal
Case Pressure - Maximum
203 psi
Motor Ambient Temperature - Maximum
104 Degrees F
Flow Rate - Minimum
6 gpm
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Electrical Connection Type
Plug-In
Suction Lift - Maximum
10 ft
Inlet Standard
NPT
Thermal Protection
Auto
Feet of Head - Maximum
410 ft
Motor Ambient Temperature - Minimum
-50 Degrees F
Discharge Standard
NPT

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 35 gpm, Flow Rate @ 20 psi 34 gpm, Flow Rate @ 30 psi 32.5 gpm, Flow Rate @ 40 psi 31 gpm, Flow Rate @ 50 psi 30.5 gpm, Flow Rate @ 60 psi 29.5 gpm, Flow Rate @ 70 psi 28 gpm, Flow Rate @ 80 psi 26 gpm, Flow Rate @ 90 psi 25.5 gpm, Flow Rate @ 100 psi 24 gpm, Flow Rate @ 120 psi 20 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.