Stainless Steel Pump, Carbon/Ceramic/EPR Seal, 1 HP, TEFC Motor, BEP = 40 gpm

  • Mfr # C45217E1T3F

  • Zoro # G004417184


product price:  $859.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2.0HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
1.5 in. tri-clamp
Outlet Size - Pumps
1.5 in. tri-clamp
Duty
continuous
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C45217E1T3F
Zoro #
G004417184
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1.5 in. tri-clamp
Outlet Size - Pumps
1.5 in. tri-clamp

Details

HP - Pumps
2.0HP
Housing Material - Pumps
304 stainless steel
Duty
continuous
Motor Enclosure
TEFC
Max. Liquid Temp.
211 degrees F
Seal Material
Carbon/Ceramic/EPR
Voltage
208-230/460V
Impeller Type
enclosed
Frame
56
Max. Specific Gravity
1
Best Efficiency GPM @ PSI
40gpm
Phase
3

Description

SSPC4 pump assembly, 5.25dia. x 0.170" vane, T16 M.Seal, Carbon/Ceramic/EPR, 1.5HP, TEFC, 1.15SF, 3/60/208-230/460V, 3500RPM Footed motor, TEFC enclosure. BEP = 40 gpm, Max Flow = 58gpm, Runout HP = 2HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.