Shop AMERICAN STAINLESS PUMPS
See all product information
Create Account
Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 3 HP, ODP Motor, BEP = 115 gpm
- Mfr # C2463343D2F
- Zoro # G604417188
product price:Â
$
1,015.99
/ea
Free Shipping & Returns
Key Features
HP - Pumps
3HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
2.0 in. NPT
Outlet Size - Pumps
1.5 in. NPT
Voltage
208V to 230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2463343D2F
- Zoro #
- G604417188
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size - Pumps
- 2.0 in. NPT
- Outlet Size - Pumps
- 1.5 in. NPT
Details
- HP - Pumps
- 3HP
- Housing Material - Pumps
- 304 stainless steel
- Voltage
- 208V to 230V
- Max. Specific Gravity
- 1
- Duty
- continuous
- Frame
- 56
- Seal Material
- Carbon/Silicon Carbide/Viton
- Best Efficiency GPM @ PSI
- 115 gpm
- Motor Enclosure
- ODP
- Phase
- 1
- Max. Liquid Temp.
- 211 degrees F
- Impeller Type
- enclosed
Description
SSPC2 pump assembly, 4.75dia. x 0.330" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 3HP, 1.15SF, 208-230V, 3500RPM Footed motor, ODP enclosure. BEP = 115 gpm, Max Flow = 145gpm, Runout HP = 3HP
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.