Stainless Steel Pump, Silicon Carbide/Silicon Carbide/Viton Seal, 0.75 HP, ODP Motor, BEP = 33 gpm
- Mfr # S143178CD3
- Zoro # G604417164
product price:Â
$
761.99
/ea
Free Shipping & Returns
Key Features
HP - Pumps
0.75HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT
Max. Liquid Temp.
211 degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S143178CD3
- Zoro #
- G604417164
- UPC #
- -
- Country of Origin
- United States
- HP - Pumps
- 0.75HP
- Housing Material - Pumps
- 304 stainless steel
- Max. Liquid Temp.
- 211 degrees F
- Motor Enclosure
- ODP
- Max. Specific Gravity
- 1
- Impeller Type
- semi-open
- Frame
- 56
- Voltage
- 208V to 230V, 460V
- Phase
- 3
- Duty
- continuous
- Best Efficiency GPM @ PSI
- 33 gpm
- Seal Material
- Silicon Carbide/Silicon Carbide/Viton
Dimensions
- Inlet Size - Pumps
- 1.25 in. NPT
- Outlet Size - Pumps
- 1.0 in. NPT
Description
SSP pump assembly, 4.38dia. x 0.170" vane, T16 M.Seal, Silicon Carbide/Silicon Carbide/Viton, 3/4HP, ODP, 1.5SF, 3/60/208-230/460V, 3500RPM with SS base mounted to pump and motor, ODP enclosure. BEP = 33 gpm, Max Flow = 50gpm, Runout HP = 0.75HP
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.