Stainless Steel Pump, Carbon/Ceramic/EPR Seal, 3 HP, TEFC Motor, SSPC4 pump assembly. BEP = 65 gpm

  • Mfr # C45225E3T3F

  • Zoro # G304417143


product price:  $1,100.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3.0HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
1.5 in. tri-clamp
Outlet Size - Pumps
1.5 in. tri-clamp
Max. Liquid Temp.
211 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C45225E3T3F
Zoro #
G304417143
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1.5 in. tri-clamp
Outlet Size - Pumps
1.5 in. tri-clamp

Details

HP - Pumps
3.0HP
Housing Material - Pumps
304 stainless steel
Max. Liquid Temp.
211 degrees F
Impeller Type
enclosed
Motor Enclosure
TEFC
Seal Material
Carbon/Ceramic/EPR
Max. Specific Gravity
1
Best Efficiency GPM @ PSI
65 gpm
Frame
56
Phase
3
Duty
continuous
Voltage
208-230/460V

Description

SSPC4 pump assembly with 1.5" 3A connections, 5.25"dia. x 0.250" vane, T16 M.Seal, Carbon/Ceramic/EPR, 3HP, TEFC, 1.15SF, 3/60/208-230/460V, 3500RPM Footed motor, TEFC enclosure. SSPC4 pump assembly. BEP = 65 gpm, Max Flow = 80gpm, Runout HP = 3HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.