Shop AMERICAN STAINLESS PUMPS

Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 3 HP, TEFC Motor, BEP = 45 gpm

  • Mfr # C1562243T3F

  • Zoro # G904417185


product price:  $1,094.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT
Impeller Type
enclosed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C1562243T3F
Zoro #
G904417185
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT

Details

HP - Pumps
3HP
Housing Material - Pumps
304 stainless steel
Impeller Type
enclosed
Duty
continuous
Voltage
208-230/460V
Max. Liquid Temp.
211 degrees F
Best Efficiency GPM @ PSI
45 gpm
Seal Material
Carbon/Silicon Carbide/Viton
Motor Enclosure
TEFC
Phase
3
Frame
56
Max. Specific Gravity
1

Description

SSPC1 pump assembly, 5.75"dia. x 0.220" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 3HP, 1.15SF, 208-230/460V, 3500RPM Footed motor, TEFC enclosure. BEP = 45 gpm, Max Flow = 63gpm, Runout HP = 3HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.