Shop AMERICAN STAINLESS PUMPS
See all product information
Create Account
Stainless Steel Pump, Silicon Carbide/Silicon Carbide/BunaN Seal, 1.5 HP, ODP Motor, BEP = 40 gpm
- Mfr # C152176ED3X
- Zoro # G604417171
product price:Â
$
882.99
/ea
Free Shipping & Returns
Key Features
HP - Pumps
2.0HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT
Motor Enclosure
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C152176ED3X
- Zoro #
- G604417171
- UPC #
- -
- Country of Origin
- United States
- HP - Pumps
- 2.0HP
- Housing Material - Pumps
- 304 stainless steel
- Motor Enclosure
- ODP
- Duty
- continuous
- Max. Specific Gravity
- 1
- Impeller Type
- enclosed
- Frame
- 56
- Best Efficiency GPM @ PSI
- 40gpm
- Voltage
- 208V to 230V, 460V
- Seal Material
- Silicon Carbide/Silicon Carbide/BunaN
- Phase
- 3
- Max. Liquid Temp.
- 211 degrees F
Dimensions
- Inlet Size - Pumps
- 1.25 in. NPT
- Outlet Size - Pumps
- 1.0 in. NPT
Description
SSPC1 pump assembly, additional 1/4" NPT drain, 5.25" dia. x 0.170" vane, T16 M.Seal, Silicon Carbide/Silicon Carbide/Buna, 1.5HP, 1.3(1.0)SF, 208-230/460V, 3500(2900)rpm with SS base mounted to pump and motor, ODP enclosure. BEP = 40 gpm, Max Flow = 58gpm, Runout HP = 2HP
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.