Shop All Showerhead and Tub Accessories
American Standard
1/2" Wall Mount Shower Arm 12", Satin Nickel
Mfr # 1660198.295
Zoro # G6593772
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount
- Finish Brushed Nickel
- Material of Construction Brass
- Length (In.) 12
- For Use With Wall-Mounted Rain Showerheads
Product Information
- Brand American Standard
- MFR # 1660198.295
- Zoro # G6593772
- UPC # 012611414961
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 12 |
Size | 12 5/8 in |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Brushed Nickel, For Use With Wall-Mounted Rain Showerheads, For Use with Series Not Specified, Brass, American Standard, 12 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 19-1/2" W x Wall Hung, Sink (EWS2520W6C)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP330)
- KOHLER Sartorial Herringbone Caxton Rectangle Undermount Bathroom Sink (29471-HD2-7)
- APOLLO PEX 1 in. Brass PEX Barb Tee (APXT11)
- AMERICAN STANDARD Shower Arm Bracket Pol Nkl (8888.096.013)
- AMERICAN STANDARD Round Shower Slide Bar (1660.730.295)
- AMERICAN STANDARD 1/2" Shower Hose 60"L, Satin Nickel (8888035.295)
- AMERICAN STANDARD Handheld Showers, Flange Sleeve Kit, Polished Chrome (M962506-0020A)
- AMERICAN STANDARD Round Shower Slide Bar (1660.730.002)
- KOHLER Statement 1F Cm Rh Arm - 12 (305Mm) Vibrant Brushed Nickel (26321-BN)
- KOHLER Kelston(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS13492-4-BN)
- American Standard Showerhead and Tub Accessories