Zoro Homepage

1.5 gpm Outlet, 55/64" Thread Size, Polished Chrome, Metal

  • Mfr # 013306-0020A

  • Zoro # G3593965


product price: $14.79
/ea

Key Features

Thread Size Type
Female
Thread Size
55/64"
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
American Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013306-0020A
Zoro #
G3593965
UPC #
012611164989
Country of Origin
Mexico

Dimensions

Thread Size Type
Female
Thread Size
55/64"
Length (In.)
4"
Size
0.10" x 2" x 4"
Connection Size
55/64"

Details

Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
American Standard
Finish
Polished Chrome
Material
Metal
Flow Rate (GPM)
1.5
For Use With
4THH1 and 4THR3
Type
Aerator
Includes
Washer
Material of Construction
Metal
For Use With Mfr. Model Number
7471712.002, 7471732.002, 7871712.002, 7871732.002, 7881732.002,
Flow Type
Aerated
Product Type
Outlet
Flow Rate - Maximum
1.5 gpm
Compatible Manufacturer Part Number
7471712.002, 7471732.002, 7871712.002, 7871732.002, 7881732.002
Connection Gender
Female

Description

Outlet, Thread Size Type Female, Thread Size 55/64 in, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.