Shop NEWPORT BRASS

Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living)

  • Mfr # 3-3101-03N

  • Zoro # G9093884


product price:  $842.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
2
Weight
3.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-3101-03N
Zoro #
G9093884
UPC #
709180083765
Country of Origin
United States

Dimensions

Length
7.94
Width
8
Height
3
Handle Length (in)
3.25
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Material
Brass
Number of Handles
2
Weight
3.1
Flow Rate (GPM)
1.5
Handle Type
Lever
Faucet Type
Wall Mount Lavatory Faucet
Handle Included
Yes
Drain included
No
Faucet Material
Brass

Description

Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living)

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.