Zoro Homepage
This item is Discontinued.
American Standard 1.6 gpf, Chrome, Back Spud Toilet Automatic Flush Valve 6068362.007

1.6 gpf, Chrome, Back Spud Toilet Automatic Flush Valve (Discontinued)

  • Mfr # 6068362.007
  • Zoro # G5120421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6068362.007
Zoro #
G5120421
UPC #
012611416262
Country of Origin
Unknown

Dimensions

Inlet Size
1"
Manufacturers Warranty Length
5 yr.

Details

Connection Location
Back
Fixture Type
Back Spud Toilet
Power Source
100 to 250VAC, 50/60 Hz
Item
Automatic Flush Valve
Includes
10 ft. Extension Cable, 1" I.P.S. Angle Stop with Back-Flow Protection, Sweat Solder Kit, Vacuum Breaker, Adjustable Tailpiece, Spud Coupling, Flange
Standards
ASSE 1037, ANSI/ASME A112.19.2, ADA, ANSI A117.1
Sensor Range
15-3/4 to 31-1/2"
Gallons per Flush
1.6
Pressure Range
20 to 125 psi
Exposed/Concealed
Concealed
Valve Design
Piston
Rough-In
11-1/2"
Finish
Chrome
Spud Coupling
1-1/2"

Description

Item Con Wb Fv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.