18" W x 20" L x 29-1/4" H, Floor Mount, Vitreous china

  • Mfr # 9504999.020

  • Zoro # G4427005


product price:  $794.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
Vitreous china
Color
White
Overall Height
29-1/4"
Overall Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9504999.020
Zoro #
G4427005
UPC #
033056966990
Country of Origin
China

Dimensions

Overall Height
29-1/4"
Overall Length
20"
Overall Width
18"

Details

Mounting Type
Floor Mount
Material
Vitreous china
Color
White
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub

Description

Service Sink,Clinic,Floor Mount,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.